- 10 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Model | 22907 |
| Overall Length | 8.25 in |
| Origin | Adjustable Center Spring Loaded |
| Belt Match | 1 |
| Finished Bore | 1 3/8 in |
| Outside Dia. | 10 in |
| Side Moveable | Two |
| Weight | 30.75 LB |
| EAN or UPC | 685144373397 |

