- Fixed Center - Driven Type
- 11 in Outside Diameter
applications
- Machine tools
- Mixing machinery
features
- Provides fixed center drive packages with great speed ratios and lower minimum driven speeds
| Torque Rating | 180 in lb |
| Pitch Diameter [Max] | 10.75 in |
| Total Travel | 1.06 in |
| Keyway | 1/4 x 1/8 |
| Driver Style | M23 |
| Side Moveable | Two |
| Material | Cast Iron |
| Origin | Adjustable Center Spring Loaded |
| Pitch Dia. | 10.750 in |
| Pitch Diameter [Min] | 4.06 in |
| Finished Bore | 1 in |
| Overall Length | 6.75 in |
| Outside Dia. | 11 in |
| Keyway Size | 1/4 x 1/8 |
| Maximum Ratio | 11.5:1 |
| HP @ 1,750 rpm | 5 |
| Driven Series | N/A |
| Pitch Diameter | 4.06 in |
| Belt Match | 1 |
| Belt Size | 2322V |
| Drive Type | Fixed Center - Driven |
| Weight | 21.125 LB |
| EAN or UPC | 685144431653 |

