- SK Bushing Type
- 10 in Outside Diameter
- 9.8 in Pitch Diameter
- 1.69 in Width
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Bushing Series | SK |
| Bore Range [Max] | 2.125 in |
| Drive Type | Grooved Companion Sheaves Type 1 |
| Bushing Type | SK |
| Style | Variable Pitch |
| Length Through Bore | 1.75 in |
| Pitch Diameter | 9.8 in |
| Bore Range [Min] | 0.5 in |
| Type | Grooved Companion Sheaves Type 1 |
| Belt Size | 2322V |
| Material | Cast Iron |
| Outside Dia. | 10 in |
| Weight | 8.75 LB |
| EAN or UPC | 685144195463 |

