- SK Bushing Type
- 9 in Outside Diameter
- 8.8 in Pitch Diameter
- 1.69 in Width
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Pitch Diameter | 8.8 in |
| Drive Type | Grooved Companion Sheaves Type 1 |
| Belt Size | 2322V |
| Material | Cast Iron |
| Bore Range [Min] | 0.5 in |
| Type | Grooved Companion Sheaves Type 1 |
| Bushing Series | SK |
| Length Through Bore | 1.75 in |
| Bushing Type | SK |
| Bore Range [Max] | 2.125 in |
| Style | Variable Pitch |
| Outside Dia. | 9 in |
| Weight | 8.0 LB |
| EAN or UPC | 685144195449 |

