- 22V Belt Cross Section Style
- 1.438 in Cross Section Width
- 68.1 in Pitch Length
| Cross Section Height | 7/16 in |
| Angle of Sheave Groove | 22 ° |
| Pitch Length | 68.1 in |
| Belt Cross Section Style | 22V |
| Belt Size | 2322V |
| Outer Length | 34.05 in |
| Cross Section Width | 1.438 in |
| Tapered Angle | 11 ° |
| Weight | 1.7 LB |
| EAN or UPC | 685144233271 |

