- 22V Belt Cross Section Style
- 1.438 in Cross Section Width
- 72.1 in Pitch Length
| Outer Length | 36.05 in |
| Belt Cross Section Style | 22V |
| Tapered Angle | 11 ° |
| Cross Section Width | 1.438 in |
| Angle of Sheave Groove | 22 ° |
| Belt Size | 2322V |
| Cross Section Height | 7/16 in |
| Pitch Length | 72.1 in |
| Weight | 1.8 LB |
| EAN or UPC | 685144233295 |

