- 6" Outside Diameter
- 1422V Belt Size
- 1/2" Bore
- Two Side Movable
- Maximum Ratio 3:1
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Outside Dia. | 6 in |
| Material | Cast Iron |
| HP @ 1,750 rpm | 1/2 |
| Pitch Diameter | 1.9 in |
| Driver Style | M007 |
| Finished Bore | 1/2 in |
| Pitch Diameter [Min] | 1.9 in |
| Pitch Dia. | 5.800 in |
| Origin | Adjustable Center Spring Loaded |
| Belt Match | 1 |
| Overall Length | 4.86 in |
| Driven Series | N/A |
| Belt Size | 1422V |
| Maximum Ratio | 3:1 |
| Pitch Diameter [Max] | 5.8 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven, Fixed Center - Driven Only, Fixed Center - Driven |
| Total Travel | 0.71 in |
| Torque Rating | 18 in lb |
| Keyway Size | 3/16 x 3/32 |
| Side Moveable | Two |
| Weight | 3.0 LB |
| EAN or UPC | 685144186980 |

