- Adjustable Center - Driver Type
- B Belt Size
- 5 in Outside Diameter
| Outside Dia. | 5 in |
| Overall Length | 4.06 in |
| Keyway Size | 3/16 x 3/32 in |
| Drive Type | Adjustable Center - Driver |
| Pitch Diameter [Min] | 2 in |
| Pitch Dia. | 4.650 in |
| Keyway | 3/16 x 3/32 |
| Pitch Diameter [Max] | 4.65 in |
| Maximum Ratio | 2.3:1 |
| Torque | 36 in lb |
| Belt Size | B |
| Weight | 4.75 LB |
| EAN or UPC | 685144576071 |

