- 255-6 Coupling Size
- 12 in Width
| Application | High Speed Disc Pack |
| Torque | 90300 in lb |
| Torque [Max] | 180600 in lb |
| Weight | 8.01 lb |
| Hub Style | Standard |
| Angular Misalignment [Max] | 1 Degree |
| Coupling Type | Disc |
| Coupling Size | 255-6 |
| Width | 12 in |
| Hub Type | Standard |
| Height | 90 in |
| Axial Misalignment | 0.185 in |
| Torsional Stiffness | 41 in lb/rad, 4.7 Nm/rad |
| Cross Section Height | 9 in |
| Material | Steel/Stainless Steel |
| Type | Disc Pack Kits |
| Rated Power @ 100 rpm | 143 1/5 hp |
| No. of Pieces | 13 |
| Depth | 1 in |
| Weight | 8.01 LB |
| EAN or UPC | 697904928754 |

