- 278-6 Coupling Size
- 12 in Width
| Type | Disc Pack Kits |
| Application | High Speed Disc Pack |
| Weight | 8.63 lb |
| Torque | 125700 in lb |
| Angular Misalignment [Max] | 1 Degree |
| Height | 90 in |
| Coupling Type | Disc |
| Torsional Stiffness | 63 in lb/rad, 7.1 Nm/rad |
| Rated Power @ 100 rpm | 199 1/2 hp |
| Cross Section Height | 9 in |
| Hub Type | Standard |
| Hub Style | Standard |
| Material | Steel/Stainless Steel |
| Axial Misalignment | 0.205 in |
| No. of Pieces | 13 |
| Width | 12 in |
| Torque [Max] | 251400 in lb |
| Coupling Size | 278-6 |
| Depth | 1 in |
| Weight | 8.63 LB |
| EAN or UPC | 697904928761 |

