- 278-8 Coupling Size
- 12 in Width
| Type | Disc Pack Kits |
| Rated Power @ 100 rpm | 280 1/10 hp |
| Axial Misalignment | 0.146 in |
| Torque | 177000 in lb |
| Torque [Max] | 354000 in lb |
| Depth | 1 in |
| Material | Steel/Stainless Steel |
| Hub Type | Standard |
| No. of Pieces | 17 |
| Coupling Size | 278-8 |
| Cross Section Height | 9 in |
| Coupling Type | Disc |
| Application | Replacement Disc Pack |
| Weight | 9.30 lb |
| Width | 12 in |
| Torsional Stiffness | 84 in lb/rad, 9.5 Nm/rad |
| Hub Style | Standard |
| Height | 90 in |
| Angular Misalignment [Max] | 0.50 Degree |
| Weight | 9.3 LB |
| EAN or UPC | 697904921649 |

