- Disc Pack Kits
- 278-8 Coupling Size
- 12" Wide
| Weight | 14.89 lb |
| Cross Section Height | 9 in |
| Material | Steel/Stainless Steel |
| Axial Misalignment | 0.15 in, 3.7 mm |
| No. of Pieces | 25 |
| Angular Misalignment [Max] | 0.50 Degree |
| Application | Disc Pack with Overload Bushing |
| Width | 12 in |
| Hub Style | Standard |
| Coupling Size | 278-8 |
| Type | Disc Pack Kits |
| Torque [Max] | 354000 in lb |
| Torsional Stiffness | 84 in lb/rad, 9.5 Nm/rad |
| Coupling Type | Disc |
| Height | 90 in |
| Torque | 177000 in lb, 20000 Nm |
| Depth | 1 in |
| Weight | 14.894 LB |
| EAN or UPC | 697904962840 |

