- 26V Belt Cross Section Style
- 1.813 in Cross Section Width
- 108.6 in Pitch Length
| Cross Section Height | 1/2 in |
| Angle of Sheave Groove | 26 ° |
| Outer Length | 54.3 in |
| Pitch Length | 108.6 in |
| Tapered Angle | 13 ° |
| Cross Section Width | 1.813 in |
| Belt Cross Section Style | 26V |
| Belt Size | 2926V |
| Weight | 3.8 LB |
| EAN or UPC | 685144233752 |

