- 1 13/16 in Wide, 54.6 in Long, 1/2 in High, with a 26 ° angle V
| Cross Section Height | 1/2 in |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 1.813 in |
| Belt Size | 2926V |
| Pitch Length | 54.6 in |
| Weight | 1.9 LB |
| EAN or UPC | 685144233530 |
| Cross Section Height | 1/2 in |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 1.813 in |
| Belt Size | 2926V |
| Pitch Length | 54.6 in |
| Weight | 1.9 LB |
| EAN or UPC | 685144233530 |