- 26V Belt Cross Section Style
- 1.813 in Cross Section Width
- 60.6 in Pitch Length
| Tapered Angle | 13 ° |
| Belt Size | 2926V |
| Belt Cross Section Style | 26V |
| Cross Section Height | 1/2 in |
| Outer Length | 30.3 in |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 1.813 in |
| Pitch Length | 60.6 in |
| Weight | 2.1 LB |
| EAN or UPC | 685144233578 |

