- Adjustable Center - Driver Type
- 7.5 in Outside Diameter
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Drive Type | Adjustable Center - Driver |
| Torque Rating | 54 in lb |
| HP @ 1,750 rpm | 1 1/2 |
| Keyway Size | 1/4 x 1/8 |
| Total Travel | 1 in |
| Torque | 54 in lb |
| Keyway | 1/4 x 1/8 |
| Belt Match | 1 |
| Pitch Diameter | 2.42 in |
| Belt Size | 1922V |
| Pitch Diameter [Max] | 7.28 in |
| Side Moveable | Two |
| Driven Series | N/A |
| Overall Length | 7.13 in |
| Finished Bore | 1 in |
| Maximum Ratio | 3:1 |
| Pitch Diameter [Min] | 2.42 in |
| Pitch Dia. | 7.280 in |
| Driver Style | N/A |
| Origin | Adjustable Center Spring Loaded |
| Outside Dia. | 7.5 in |
| Material | Cast Iron |
| Weight | 12.02 LB |
| EAN or UPC | 685144187673 |

