- Sliding Motor Base
- Cast Iron Material
| Driving Component | Crank |
| Series | 301 |
| Contents | One Adjustable Motor Base |
| Overall Length [Max] | 15.125 in |
| Length | 18 1/2 in |
| Depth | 10 in |
| Type | Pump Mounting Bracket |
| Material | Cast Iron |
| Application | Adjustable Center VSP Drive |
| Diameter | 0.88 in |
| Total Cubic Inches | 925000 in3 |
| Contains | One Adjustable Motor Base |
| NEMA Frame Size | 143T, 145T, 182T, 184T |
| Height | 5 in |
| Weight | 18.13 lb |
| Travel | N/A |
| Weight | 17.85 LB |
| EAN or UPC | 685144197634 |

