- Disc Pack Kits
- 302-6 Coupling Size
- 12" Wide
| Coupling Type | Disc |
| Depth | 1 in |
| Coupling Size | 302-6 |
| Torque | 177000 in lb, 20200 Nm |
| Weight | 11.70 lb |
| Type | Disc Pack Kits |
| Hub Style | Standard |
| Angular Misalignment [Max] | 1 Degree |
| Torsional Stiffness | 84 in lb/rad, 9.5 Nm/rad |
| Torque [Max] | 354000 in lb |
| Application | Replacement Disc Pack |
| Height | 90 in |
| Width | 12 in |
| Material | Steel/Stainless Steel |
| No. of Pieces | 13 |
| Cross Section Height | 9 in |
| Axial Misalignment | 0.22 in, 5.7 mm |
| Weight | 11.7 LB |
| EAN or UPC | 697904914740 |

