- 302-6 Coupling Size
- 12 in Width
| Material | Steel/Stainless Steel |
| Cross Section Height | 9 in |
| Hub Type | Standard |
| No. of Pieces | 13 |
| Torque | 177000 in lb |
| Torque [Max] | 354000 in lb |
| Axial Misalignment | 0.224 in |
| Rated Power @ 100 rpm | 281 1/10 hp |
| Depth | 1 in |
| Coupling Size | 302-6 |
| Weight | 11.7 LB |
| EAN or UPC | 697904928778 |

