- 302-8 Coupling Size
- 12 in Width
| Torque [Max] | 531000 in lb |
| Cross Section Height | 9 in |
| Weight | 12.65 lb |
| Width | 12 in |
| Coupling Type | Disc |
| Hub Style | Standard |
| Torsional Stiffness | 132 in lb/rad, 14.9 Nm/rad |
| Torque | 265500 in lb |
| Material | Steel/Stainless Steel |
| No. of Pieces | 17 |
| Type | Disc Pack Kits |
| Axial Misalignment | 0.157 in |
| Hub Type | Standard |
| Depth | 1 in |
| Angular Misalignment [Max] | 0.50 Degree |
| Height | 90 in |
| Coupling Size | 302-8 |
| Application | Replacement Disc Pack |
| Rated Power @ 100 rpm | 421 1/2 hp |
| Weight | 12.65 LB |
| EAN or UPC | 697904921656 |

