- Fixed Center - Driven Type
- 8.5 in Outside Diameter
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Finished Bore | 1 in |
| Pitch Diameter [Max] | 8.25 in |
| Total Travel | 1.19 in |
| Keyway | 1/4 x 1/8 |
| Side Moveable | One |
| Keyway Size | 1/4 x 1/8 |
| Belt Match | 1 |
| Maximum Ratio | 9.3:1 |
| Driver Style | M3 |
| HP @ 1,750 rpm | 3 |
| Origin | Adjustable Center Spring Loaded |
| Driven Series | N/A |
| Pitch Dia. | 8.250 in |
| Pitch Diameter [Min] | 2.7 in |
| Belt Size | 2322V |
| Torque Rating | 108 in lb |
| Drive Type | Fixed Center - Driven |
| Overall Length | 8.75 in |
| Outside Dia. | 8.5 in |
| Weight | 17.25 LB |
| EAN or UPC | 685144429025 |

