- 8 1/2" Outside Diameter
- 2322V Belt Size
- 7/8" Bore
- Two Side Movable
- Maximum Ratio 3:1
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| HP @ 1,750 rpm | 3 |
| Side Moveable | Two |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Material | Cast Iron |
| Total Travel | 5.55 in |
| Outside Dia. | 8.5 in |
| Keyway Size | 3/16 x 3/32 |
| Belt Size | 2322V |
| Driven Series | N/A |
| Pitch Diameter [Min] | 2.7 in |
| Maximum Ratio | 3:1 |
| Finished Bore | 7/8 in |
| Overall Length | 8.75 in |
| Pitch Diameter [Max] | 8.25 in |
| Torque Rating | 108 in lb |
| Driver Style | N/A |
| Origin | Adjustable Center Spring Loaded |
| Belt Match | 1 |
| Pitch Dia. | 8.250 in |
| Weight | 17.0 LB |
| EAN or UPC | 685144189370 |

