- Adjustable Center - Driver Type
- 10 in Outside Diameter
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Torque Rating | 108 in lb |
| Material | Cast Iron |
| Pitch Dia. | 9.700 in |
| Belt Match | 1 |
| Overall Length | 8.75 in |
| Total Travel | 1.55 in |
| HP @ 1,750 rpm | 3 |
| Pitch Diameter [Min] | 2.8 in |
| Maximum Ratio | 3.4:1 |
| Driver Style | N/A |
| Drive Type | Adjustable Center - Driver |
| Pitch Diameter [Max] | 9.7 in |
| Finished Bore | 7/8 in |
| Pitch Diameter | 2.8 in |
| Torque | 108 in lb |
| Side Moveable | Two |
| Origin | Adjustable Center Spring Loaded |
| Outside Dia. | 10 in |
| Keyway Size | 3/16 x 3/32 |
| Driven Series | N/A |
| Keyway | 3/16 x 3/32 |
| Belt Size | 2926V |
| Weight | 21.5 LB |
| EAN or UPC | 685144188144 |

