- Sliding Motor Base
- Cast Iron Material
| Weight | 53.25 lb |
| Contains | One Adjustable Motor Base |
| Application | Adjustable Center VSP Drive |
| Use With | Adjustable Center VSP Drive |
| Length | 27 7/8 in |
| Type | Pump Mounting Bracket |
| Height | 7 1/8 in |
| Contents | One Adjustable Motor Base |
| Total Cubic Inches | 2780.54 in3 |
| Series | 305-8 |
| Depth | 14 in |
| NEMA Frame Size | 184T, 213T, 215T |
| Diameter | 1.25 in |
| Material | Cast Iron |
| Weight | 53.25 LB |
| EAN or UPC | 685144198099 |

