- 10" Outside Diameter
- 2926V Belt Size
- 1 1/8" Bore
- Two Side Movable
- Maximum Ratio 3:1
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Maximum Ratio | 3:1 |
| Pitch Diameter [Max] | 9.7 in |
| Belt Match | 1 |
| Finished Bore | 1 1/8 in |
| Pitch Diameter [Min] | 3.2 in |
| Outside Dia. | 10 in |
| Driven Series | N/A |
| HP @ 1,750 rpm | 7 1/2 |
| Driver Style | N/A |
| Pitch Diameter | 3.2 in |
| Total Travel | 1.81 in |
| Origin | Adjustable Center Spring Loaded |
| Material | Cast Iron |
| Overall Length | 10.31 in |
| Belt Size | 2926V |
| Torque Rating | 270 in lb |
| Keyway Size | 1/4 x 1/8 |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Side Moveable | Two |
| Weight | 7.0 LB |
| EAN or UPC | 685144431844 |

