- Adjustable Center - Driver Type
- 10 in Outside Diameter
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Pitch Diameter [Max] | 9.7 in |
| Torque | 180 in lb |
| Belt Match | 1 |
| Finished Bore | 1 1/8 in |
| Maximum Ratio | 3:1 |
| Origin | Adjustable Center Spring Loaded |
| Overall Length | 10.31 in |
| Total Travel | 6 1/2 in |
| Side Moveable | Two |
| HP @ 1,750 rpm | 5 |
| Keyway | 1/4 x 1/8 |
| Drive Type | Adjustable Center - Driver |
| Outside Dia. | 10 in |
| Torque Rating | 180 in lb |
| Material | Cast Iron |
| Pitch Dia. | 9.700 in |
| Driven Series | N/A |
| Belt Size | 2926V |
| Pitch Diameter [Min] | 3.2 in |
| Driver Style | N/A |
| Keyway Size | 1/4 x 1/8 |
| Weight | 27.25 LB |
| EAN or UPC | 685144189882 |

