- Adjustable Center - Driver Type
- 13 in Outside Diameter
| Keyway | 1/4 x 1/8 |
| Torque | 270 in lb |
| Belt Size | 4430V |
| Pitch Diameter [Max] | 12.6 in |
| Overall Length | 13.44 in |
| Pitch Diameter [Min] | 4.25 in |
| Maximum Ratio | 3:1 |
| Keyway Size | 1/4 x 1/8 in |
| Pitch Dia. | 12.600 in |
| Drive Type | Adjustable Center - Driver |
| Outside Dia. | 13 in |
| Weight | 49.0 LB |
| EAN or UPC | 685144530097 |

