- Sliding Motor Base
- Cast Iron Material
| Series | 310-30 |
| Application | Adjustable Center VSP Drive |
| Total Cubic Inches | 3423.57 in3 |
| Type | Pump Mounting Bracket |
| NEMA Frame Size | 215T, 254T, 256T, 284T, 286T, 324T |
| Use With | Adjustable Center VSP Drive |
| Length | 31 in |
| Depth | 15.5 in |
| Contents | One Adjustable Motor Base |
| Contains | One Adjustable Motor Base |
| Weight | 120 lb |
| Height | 7 1/8 in |
| Diameter | 1.63 in |
| Material | Cast Iron |
| Weight | 120.0 LB |
| EAN or UPC | 685144198167 |

