- Adjustable Center - Driver Type
- 13 in Outside Diameter
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Maximum Ratio | 3:1 |
| Keyway | 5/16 x 5/32 |
| Origin | Adjustable Center Spring Loaded |
| Pitch Dia. | 12.600 in |
| Driver Style | N/A |
| Total Travel | 2.15 in |
| Pitch Diameter | 4.25 in |
| Finished Bore | 1 3/8 in |
| Overall Length | 13.44 in |
| Torque | 360 in lb |
| Drive Type | Adjustable Center - Driver |
| Material | Cast Iron |
| HP @ 1,750 rpm | 10 |
| Torque Rating | 360 in lb |
| Belt Size | 4430V |
| Outside Dia. | 13 in |
| Side Moveable | Two |
| Belt Match | 1 |
| Driven Series | N/A |
| Pitch Diameter [Max] | 12.6 in |
| Keyway Size | 5/16 x 5/32 |
| Pitch Diameter [Min] | 4.25 in |
| Weight | 45.75 LB |
| EAN or UPC | 685144530134 |

