- SF Bushing Type
- 12.4 in Outside Diameter
- 14 in Pitch Diameter
- 2.38 in Width
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Bore Range [Max] | 2.3125 in |
| Material | Cast Iron |
| Pitch Diameter | 14 in |
| Bore Range [Min] | 0.5 in |
| Drive Type | Grooved Companion Sheaves Type 1 |
| Style | Variable Pitch |
| Bushing Series | SF |
| Type | Grooved Companion Sheaves Type 1 |
| Outside Dia. | 12.4 in |
| Length Through Bore | 1.995 in |
| Belt Size | 3230HV, 3230V |
| Bushing Type | SF |
| Weight | 28.75 LB |
| EAN or UPC | 685144195906 |

