- 30HV Belt Cross Section Style
- 2 in Cross Section Width
- 67 in Pitch Length
| Outer Length | 33.5 in |
| Belt Size | 3230HV |
| Angle of Sheave Groove | 30 ° |
| Belt Cross Section Style | 30HV |
| Cross Section Height | 5/8 in |
| Pitch Length | 67 in |
| Cross Section Width | 2 in |
| Weight | 2.8 LB |
| EAN or UPC | 685144233844 |

