- 30HV Belt Cross Section Style
- 2 in Cross Section Width
- 82.1 in Pitch Length
| Pitch Length | 82.1 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 3230HV |
| Cross Section Width | 2 in |
| Belt Cross Section Style | 30HV |
| Outer Length | 41.05 in |
| Cross Section Height | 5/8 in |
| Weight | 3.5 LB |
| EAN or UPC | 685144233899 |

