- 325-6 Coupling Size
- 12 in Width
| Angular Misalignment [Max] | 1 Degree |
| Torque | 221300 in lb |
| Cross Section Height | 9 in |
| Hub Style | Standard |
| Torque [Max] | 442600 in lb |
| Weight | 15 lb |
| Width | 12 in |
| Hub Type | Standard |
| Coupling Type | Disc |
| No. of Pieces | 13 |
| Coupling Size | 325-6 |
| Height | 90 in |
| Torsional Stiffness | 115 in lb/rad, 13Nm/rad |
| Depth | 1 in |
| Rated Power @ 100 rpm | 351 1/5 hp |
| Application | Replacement Disc Pack |
| Material | Steel/Stainless Steel |
| Type | Disc Pack Kits |
| Axial Misalignment | 0.256 in |
| Weight | 15.0 LB |
| EAN or UPC | 697904926538 |

