- 325-8 Coupling Size
- 12 in Width
| Coupling Size | 325-8 |
| Torque [Max] | 655000 in lb |
| Cross Section Height | 9 in |
| Height | 90 in |
| Hub Style | Standard |
| Axial Misalignment | 0.169 in |
| Hub Type | Standard |
| Width | 12 in |
| Torsional Stiffness | 181 in lb/rad, 20.4 Nm/rad |
| Coupling Type | Disc |
| Depth | 1 in |
| Material | Steel/Stainless Steel |
| Rated Power @ 100 rpm | 519 4/5 hp |
| Torque | 327500 in lb |
| No. of Pieces | 17 |
| Application | Replacement Disc Pack |
| Angular Misalignment [Max] | 0.50 Degree |
| Weight | 19 lb |
| Type | Disc Pack Kits |
| Weight | 19.0 LB |
| EAN or UPC | 697904962833 |

