- Adjustable Center - Driver Type
- A Belt Size
- 3.38 in Outside Diameter
applications
- Conveyors
- Mixers
- Small machine tools
- Mower traction drives
- Printing equipment
- Packaging machines
- Belt tensioners
features
- Maintenance-free design
- Durable cast iron
| Torque Rating | 12 in lb |
| Driven Series | N/A |
| Origin | Adjustable Center Spring Loaded |
| Maximum Ratio | 1.93:1 |
| Pitch Dia. | 3.130 in |
| Pitch Diameter [Min] | 1.62 in |
| Belt Size | A |
| Drive Type | Adjustable Center - Driver |
| Keyway | 1/8 x 1/16 |
| Side Moveable | One |
| Pitch Diameter [Max] | 3.13 in |
| Total Travel | 1.51 in |
| HP @ 1,750 rpm | 1/3 |
| Keyway Size | 1/8 x 1/16 |
| Type | Adjustable Center - Driver |
| Finished Bore | 1/2 in |
| Overall Length | 2.81 in |
| Driver Style | M34/MLA34 |
| Outside Dia. | 3.38 in |
| Belt Match | 1 |
| Torque | 12 in lb |
| Pitch Diameter | 3.13 in |
| Weight | 2.13 LB |
| EAN or UPC | 685144278067 |

