- 12 1/2 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| Driver Style | HM30/HEC30/HLA30 |
| Side Moveable | Two |
| Finished Bore | 2 1/8 in |
| Driven Series | 34400 |
| Outside Dia. | 12.5 in |
| Overall Length | 8.75 in |
| Origin | Adjustable Center Spring Loaded |
| Belt Match | 1 |
| Model | 34430 |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven, Fixed Center - Driven Only |
| Weight | 46.62 LB |
| EAN or UPC | 685144423252 |

