- 380-6 Coupling Size
- 12 in Width
| Rated Power @ 100 rpm | 594 hp |
| Torque [Max] | 749000 in lb |
| Weight | 20.93 lb |
| Type | Disc Pack Kits |
| Torque | 374400 in lb |
| Coupling Type | Disc |
| Hub Style | Standard |
| Torsional Stiffness | 195 in lb/rad, 22 Nm/rad |
| Hub Type | Standard |
| Width | 12 in |
| Axial Misalignment | 0.299 in |
| Coupling Size | 380-6 |
| Application | Replacement Disc Pack |
| Depth | 1 in |
| No. of Pieces | 13 |
| Height | 90 in |
| Material | Steel/Stainless Steel |
| Cross Section Height | 9 in |
| Angular Misalignment [Max] | 1 Degree |
| Weight | 20.932 LB |
| EAN or UPC | 697904930399 |

