- JE Sleeve Type
- 3 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Wind-Up Angle @ Nominal Torque | 15 ° |
| HP @ RPM | 1.7 hp @ 1800 rpm |
| Torsional Stiffness (Inch Pounds/Radian) | 229 |
| Temperature Range [Max] | 375 °F |
| Insert Style | One Piece |
| Coupling Size | 3 |
| Length | 0.440 in |
| Sleeve Type | JE |
| Torque Rating [Max] | 60.0 in lb |
| Material | EPDM |
| Axial Misalignment | 0.125 in |
| RPM [Max] | 9,200 rpm |
| Outside Dia. | 1.8800 in |
| Color | Black |
| Temperature Range [Min] | -30 °F |
| Weight | 0.08 LB |
| EAN or UPC | 685144363848 |

