- 11" Outside Diameter
- 4 1/4" Width
- SD Bushing Required
- 1/2" to 1 11/16" Bore Range
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Pitch Diameter | 11 in |
| Bushing Series | SD |
| Belt Size | 1422V, 1922V, 2322V, 2926V, 3230HV, 4430V |
| Material | Cast Iron |
| Bushing Type | QD® |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.83 in |
| Outside Dia. | 11 in |
| Type | Flat |
| Bore Range [Max] | 1.6875 in |
| Weight | 19.0 LB |
| EAN or UPC | 685144196361 |

