- Sliding Motor Base
- Cast Iron Material
| Application | Adjustable Center VSP Drive |
| Contains | One Adjustable Motor Base |
| Weight | 19.50 lb |
| Depth | 10 in |
| Material | Cast Iron |
| Diameter | 0.88 in |
| Contents | One Adjustable Motor Base |
| Type | Pump Mounting Bracket |
| Series | 403 |
| Total Cubic Inches | 1068.75 in3 |
| Height | 5 in |
| NEMA Frame Size | 143T, 145T, 182T, 184T |
| Length | 21 3/8 in |
| Use With | Adjustable Center VSP Drive |
| Weight | 19.5 LB |
| EAN or UPC | 685144199027 |

