- Coupling Hardware
- Fasteners Coupling Type
- 040 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Rated HP @ 1,750 rpm (Standard Motor) | 21 hp |
| Type | Fasteners |
| Rated HP @ 3,500 rpm (Standard Motor) | 42 hp |
| Allowable Continuous Vibratory Torque | 1125 in lb |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Length Thru Bore | 0.06 in, 1.5 mm |
| Hub Style | Delta |
| Insert Style | Delta |
| Rated HP @ 1,150 rpm (Standard Motor) | 13.8 hp |
| Size | 040 |
| Coupling Size | 040 |
| Length Through Bore | 0.059 in |
| Bore Dia. [Max] | 1 3/8 in |
| RPM | 8000 rpm |
| Coupling Type | Fasteners |
| Weight | 0.15 lb |
| Color | Metallic |
| Material | Steel |
| Torque [Max] | 750 in lb |
| Rated HP @ 875 rpm (Standard Motor) | 10.5 hp |
| Set Screw Size | 1/4-20 |
| Speed | 8000 rpm |
| Weight | 0.15 LB |
| EAN or UPC | 685144500212 |

