- Coupling Hardware
- Flex-Link Coupling Type
- 040 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Color | Metallic |
| Weight | 0.15 lb |
| Torque [Max] | 750 in lb |
| Outside Diameter | 4.38 in |
| Allowable Continuous Vibratory Torque | 1125 in lb |
| Type | Flex-Link |
| Bore Dia. [Max] | 1.38 in, 35 mm |
| Set Screw Size | 1/4-20 |
| Parallel Misalignment [Max] | 2.5 in |
| Material | Steel |
| Bore Dia. [Min] | 0.44 in, 11 mm |
| Style | Delta |
| Size | 040 |
| Width | 0.06 in, 1.5 mm |
| Weight | 0.15 LB |
| EAN or UPC | 685144500168 |

