- Flex-Link Coupling Type
- 4.38 in Outside Diameter
- 040 Coupling Size
| Outside Dia. | 4.38 in |
| Type | Flex-Link |
| Allowable Continuous Vibratory Torque | 1125 in lb |
| Bore Dia. [Max] | 1.38 in, 35 mm |
| Rated Power @ 100 rpm | 1.20 hp |
| Torque [Max] | 750 in lb |
| Material | Stainless Steel |
| Color | Metallic |
| Set Screw Size | 1/4-20 |
| Rated HP @ 875 rpm (Standard Motor) | 10.50 hp |
| Weight | 0.85 LB |
| EAN or UPC | 685144394934 |

