- Flex-Link Coupling Type
- 4.38 in Outside Diameter
- 040 Coupling Size
| Coupling Type | Flex-Link |
| Between Shaft Ends | 4 3/8 in |
| Overall Length | 7.03 in |
| Color | Metallic |
| Torque [Max] | 1125 in lb |
| Coupling Size | 040 |
| Bore Dia. [Max] | 1 3/8 in |
| Rated HP @ 875 rpm (Standard Motor) | 10.5 hp |
| Rated HP @ 1,150 rpm (Standard Motor) | 13.8 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 21 hp |
| Outside Dia. | 4.38 in |
| Length Through Bore | 4.375 in |
| Torque | 750 in lb |
| Material | All-Metal |
| Set Screw Size | 1/4-20 |
| Rated HP @ 3,500 rpm (Standard Motor) | 42 hp |
| Insert Style | Delta |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Weight | 0.85 LB |
| EAN or UPC | 685144391988 |

