- Outer Flange
- 4.38 in Outside Diameter
| Style | Delta |
| Rated HP @ 3,500 rpm (Standard Motor) | 70 hp |
| Peak Overload Torque | 1890 lb/in |
| Allowable Continuous Vibratory Torque | 1890 in lb |
| Rated Power @ 100 rpm | 2 hp |
| Size | 40HT |
| Torque [Max] | 1260 in lb |
| Weight | 1.05 lb |
| Total Cubic Inches | 34.92 in3 |
| HP Rating @ 1750 rpm | 35 hp |
| Color | Metallic |
| Coupling Size | 40HT |
| Bore Dia. [Max] | 1 3/8 in |
| Type | Flex-Link |
| Rated HP @ 1,150 rpm (Standard Motor) | 23 hp |
| Coupling Type | Flex-Link |
| Set Screw Size | 1/4-20 |
| Insert Style | Delta |
| Keyway Size | No Keyway |
| Rated HP @ 1,750 rpm (Standard Motor) | 35 hp |
| HP Rating @ 1150 rpm | 23 hp |
| Material | Stainless Steel |
| Outside Diameter | 4.38 in |
| Outside Dia. | 4.38 in |
| Rated HP @ 875 rpm (Standard Motor) | 17.5 hp |
| Weight | 1.05 LB |
| EAN or UPC | 685144393234 |

