- 410-6 Coupling Size
- 12 in Width
| Depth | 1 in |
| Torque [Max] | 1.011e+006 in lb |
| Axial Misalignment | 0.323 in |
| Hub Type | Standard |
| Material | Steel/Stainless Steel |
| Application | Replacement Disc Pack |
| Coupling Size | 410-6 |
| Angular Misalignment [Max] | 1 Degree |
| Coupling Type | Disc |
| Cross Section Height | 9 in |
| Weight | 32 lb |
| Torsional Stiffness | 248 in lb/rad, 28 Nm/rad |
| Torque | 505400 in lb |
| No. of Pieces | 13 |
| Hub Style | Standard |
| Height | 90 in |
| Rated Power @ 100 rpm | 802 hp |
| Width | 12 in |
| Type | Disc Pack Kits |
| Weight | 32.0 LB |
| EAN or UPC | 697904969856 |

