- 440-6 Coupling Size
- 12 in Width
| Application | Replacement Disc Pack |
| Torque | 650500 in lb |
| No. of Pieces | 13 |
| Weight | 38 lb |
| Coupling Type | Disc |
| Hub Type | Standard |
| Rated Power @ 100 rpm | 1033 hp |
| Type | Disc Pack Kits |
| Coupling Size | 440-6 |
| Height | 90 in |
| Material | Steel/Stainless Steel |
| Hub Style | Standard |
| Cross Section Height | 9 in |
| Axial Misalignment | 0.346 in |
| Width | 12 in |
| Depth | 1 in |
| Torsional Stiffness | 310 in lb/rad, 35 Nm/rad |
| Torque [Max] | 1.301e+006 in lb |
| Angular Misalignment [Max] | 1 Degree |
| Weight | 38.0 LB |
| EAN or UPC | 697904969832 |

