- 12" Outside Diameter
- 3.130" Width
- SK Bushing Required
- 1/2" to 2 1/8" Bore Range
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Bore Range [Max] | 2.125 in |
| Material | Cast Iron |
| Drive Type | Grooved Companion Sheaves Type 2 |
| Bushing Series | SF |
| Bushing Type | QD® |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 12 in |
| Pitch Diameter | 11.6 in |
| Length Through Bore | 1.75 in |
| Belt Size | 4430V |
| Pitch Dia. | 11.600 in |
| Weight | 20.0 LB |
| EAN or UPC | 685144196040 |

