- 14" Outside Diameter
- 3.130" Width
- SF Bushing Required
- 1/2" to 2 5/16" Bore Range
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Pitch Diameter | 13.6 in |
| Material | Cast Iron |
| Bushing Type | QD® |
| Bushing Series | SF |
| Length Through Bore | 1.995 in |
| Outside Dia. | 14 in |
| Bore Range [Min] | 0.5 in |
| Belt Size | 4430V |
| Bore Range [Max] | 2.3125 in |
| Weight | 33.0 LB |
| EAN or UPC | 685144633125 |

