- SF Bushing Type
- 16 in Outside Diameter
- 15.6 in Pitch Diameter
- 3.13 in Width
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Bushing Series | SF |
| Style | Variable Pitch |
| Pitch Diameter | 15.6 in |
| Bushing Type | SF |
| Outside Dia. | 16 in |
| Bore Range [Max] | 2.125 in |
| Belt Size | 4430V |
| Drive Type | Grooved Companion Sheaves Type 2 |
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Length Through Bore | 1.75 in |
| Type | Grooved Companion Sheaves Type 2 |
| Weight | 27.0 LB |
| EAN or UPC | 685144196101 |

